Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maxi-Signal Products Visual Signaling Devices
3000-GLASS/SS-A
Maxi-Signal Products Visual Signaling Devices
250 VDC Glass Lens Power Strobe
MFG Item Number
3000-GLASS/SS-A
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
250 VDC Glass Lens Power Strobe
Specifications
Specifications
| Manufacturer Part Number |
3000-GLASS/SS-A |
| Manufacturer |
Maxi-Signal Products |
| Family Series |
Maxi-Signal Products Visual Signaling Devices |
| Description |
250 VDC Glass Lens Power Strobe with SS Enclosure Amber |
| Operation |
Continuous |
| Voltage |
250 VDC |
| Nominal Voltage |
240 VAC |
| Color |
Amber |
| Lamp Type |
LED |
| Flash Rate/Minute |
90 |
| Hazardous Location |
No |
| Explosion Proof |
No |
| Current Rating |
0.07 A |
| Operating Temperature |
-55-85 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3000-GLASS/SS-A
Maxi-Signal Products Visual Signaling Devices