Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Driver Tools, Spanner Series
30008TP
Cully-Minerallac Driver Tools, Spanner Series
This item cannot be canceled or returned
Description
Driver Tools, Spanner Series
Spanner Series Information
A tool with a two‑prong "snake‑eyes" tip that fits into the head of a spanner screw to turn it
Specifications
Specifications
| Manufacturer Part Number |
30008TP |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Spanner |
| Family Series |
Cully-Minerallac Driver Tools, Spanner Series |
| Description |
#8 SPANNER SCREWDRIVER |
| Tip Size |
#8 |
| Shaft Type |
Round |
| Tip Style |
Spanner |
| Insulated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
30008TP
Cully-Minerallac Driver Tools, Spanner Series