Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3000MR-4KPA Dwyer Instruments Panel Meters & Gauges, 3000MR Series, Photohelic Switch/Gage Comact Hsg
MFG Item Number
3000MR-4KPA
3000MR-4KPA Dwyer Instruments Panel Meters & Gauges, 3000MR Series, Photohelic Switch/Gage Comact Hsg
MFG Item Number
3000MR-4KPA
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 3000MR Series
Photohelic Switch/Gage Comact Hsg
3000MR Series Information
Specifications
Specifications
| Manufacturer Part Number |
3000MR-4KPA |
| Manufacturer |
Dwyer Instruments |
| Product Series |
3000MR |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, 3000MR Series |
| Description |
Photohelic Switch/Gage Comact Hsg With Internal SPDT Relays Double Circuit Range 0-4 Kilopascals |
| Range |
0-4 KPa |
| Case Size |
4 " |
| Connection |
1/8 NPT |
| Vacuum Measurement |
No |
| Approvals |
CE |
| Net Weight |
2.36 lbs |
| Gross Weight |
2.36 lbs |
3000MR-4KPA
Dwyer Instruments Panel Meters & Gauges, 3000MR Series