3000MR-60PA
Dwyer Instruments Panel Meters & Gauges, 3000MR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000MR-60PA

Dwyer Instruments Panel Meters & Gauges, 3000MR Series

3000MR-60PA

Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Photohelic Swich/Gage Compact Hsg
MFG Item Number
3000MR-60PA
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 3000MR Series
Item #
3000MR-60PA
Photohelic Swich/Gage Compact Hsg

3000MR Series Information

Specifications

Specifications
Manufacturer Part Number 3000MR-60PA
Manufacturer Dwyer Instruments
Product Series 3000MR
Family Series Dwyer Instruments Panel Meters & Gauges, 3000MR Series
Description Photohelic Swich/Gage Compact Hsg With Internal SPDT Relays Double Circuit Range 0-60 Pascals
Range 0-60 Pa
Case Size 5.5 "
Connection 1/8 NPT
Units Single Scale: Pa
Approvals CE
Net Weight 2.4 lbs
Gross Weight 2.4 lbs