Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3000MRS-3KPA Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/Gage Solid-State
MFG Item Number
3000MRS-3KPA
3000MRS-3KPA Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/Gage Solid-State
MFG Item Number
3000MRS-3KPA
This item cannot be canceled or returned
Description
Panel Meters & Gauges, 3000MRS Series
Photohelic Switch/Gage Solid-State
3000MRS Series Information
Specifications
Specifications
| Manufacturer Part Number |
3000MRS-3KPA |
| Manufacturer |
Dwyer Instruments |
| Product Series |
3000MRS |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, 3000MRS Series |
| Description |
Photohelic Switch/Gage Solid-State Relays Double Circuit Range 0-3 Kilopascals |
| Range |
0-3 KPa |
| Case Size |
4 " |
| Connection |
1/8 NPT |
| Vacuum Measurement |
No |
| Approvals |
CE |
| Net Weight |
4.7 lbs |
| Gross Weight |
4.7 lbs |
3000MRS-3KPA
Dwyer Instruments Panel Meters & Gauges, 3000MRS Series