3000SDR-EK
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3000SDR-EK

Edwards Signaling Visual Signaling Devices

3000SDR-EK

Edwards Signaling Visual Signaling Devices
Industrial Truck Strobe - Red
MFG Item Number
3000SDR-EK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
3000SDR-EK
Industrial Truck Strobe - Red

Series Information

Specifications

Specifications
Manufacturer Part Number 3000SDR-EK
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Industrial Truck Strobe - Red
Operation Strobe
Voltage 12 VDC, 24 VDC, 48 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Color Red
Lamp Type Strobe
Flash Rate/Minute 80
Mounting Flange
Hazardous Location No
Explosion Proof No
Candlepower 150,000
Current Rating 0.13-0.275 A
Net Weight 0.57 lbs
Gross Weight 1 lb