Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3001183 Ham-Let Miscellaneous, Fitting, Stainless Steel, Tube Plug,
3001183 Ham-Let Miscellaneous, Fitting, Stainless Steel, Tube Plug,
This item cannot be canceled or returned
Description
Fitting, Stainless Steel, Tube Plug,
Specifications
Specifications
| Manufacturer |
Ham-Let |
| Family Series |
Ham-Let Miscellaneous |
| Description |
Fitting, Stainless Steel, Tube Plug, |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3001183
Ham-Let Miscellaneous