Series Information
| Manufacturer Part Number | 3001225 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | M20 Cable Gland, Waterproof M20X1.5 Threads, 25 mm Nut, 7-13 mm Clamping Range, Light Gray, Ip68, |
| Hub Size | M20 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.28-0.51 " |
| Type | Bushing Grip |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Approvals | CE, cULus, cURus |
| Protection Rating | IP68 |
| Comments | 1900.M20 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |