Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3001247
ASI-Automation Systems Interconnect Cable Entries
Waterproof Cable Glands,aDark Gray,
This item cannot be canceled or returned
Description
Waterproof Cable Glands,aDark Gray,
Specifications
Specifications
| Manufacturer Part Number |
3001247 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Waterproof Cable Glands,aDark Gray, M50X1.5aThreads, TighteningaNut:a55mm, |
| Hub Size |
M50 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.06-1.38 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Approvals |
CE, cULus, cURus |
| Protection Rating |
IP68 |
| Comments |
1900.M50G |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3001247
ASI-Automation Systems Interconnect Cable Entries