30012ET3GKD449T-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30012ET3GKD449T-W22

WEG Electric Motors

30012ET3GKD449T-W22

WEG Electric Motors
300Hp 1200 3 60 460
MFG Item Number
30012ET3GKD449T-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
30012ET3GKD449T-W22
300Hp 1200 3 60 460

Series Information

Specifications

Specifications
Manufacturer Part Number 30012ET3GKD449T-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 300Hp 1200 3 60 460
Horsepower 300 hp
Speed 1,200 RPM
RPM 1,200 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447/9T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 356 A
Composition Cast Iron
Net Weight 3272.276 lbs
Gross Weight 3272.276 lbs