Series Information
| Manufacturer Part Number | 3001598 |
|---|---|
| Manufacturer | ASI-Automation Systems Interconnect |
| Family Series | ASI-Automation Systems Interconnect Cable Entries |
| Description | Light Gray, 60 mm Mounting Hole, 27-39 mm Clamping Range, PG48 Reduce Entry Cable Gland |
| Hub Size | PG48 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 1.06-1.54 " |
| Type | Bushing Grip |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Approvals | CE, cULus, cURus |
| Protection Rating | IP68 |
| Comments | 1910.48 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |