Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3001671 ASI-Automation Systems Interconnect Cable Entries, Extended Thread Black Plastic Cable
3001671 ASI-Automation Systems Interconnect Cable Entries, Extended Thread Black Plastic Cable
This item cannot be canceled or returned
Description
Extended Thread Black Plastic Cable
Specifications
Specifications
| Manufacturer Part Number |
3001671 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Extended Thread Black Plastic Cable Glands, M32X1.5 Threads, 13-21 mm Clamping Range |
| Hub Size |
M32 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.51-0.83 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Approvals |
CE, cULus, cURus |
| Protection Rating |
IP68 |
| Comments |
1901.M32N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3001671
ASI-Automation Systems Interconnect Cable Entries