3001726
ASI-Automation Systems Interconnect Cable Entries

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3001726

ASI-Automation Systems Interconnect Cable Entries

3001726

ASI-Automation Systems Interconnect Cable Entries
Reduced Entry Black Plastic Cable
MFG Item Number
3001726
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, Series
Item #
3001726
Reduced Entry Black Plastic Cable

Series Information

Specifications

Specifications
Manufacturer Part Number 3001726
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Cable Entries
Description Reduced Entry Black Plastic Cable Glands, M32X1.5 Threads, 8-14 mm Clamping Range
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.31-0.55 "
Type Bushing Grip
Composition Non-Metallic
Material Polyamide
Hazardous Location No
Approvals CE, cULus, cURus
Protection Rating IP68
Comments 1910.M32N
Net Weight 0.065 lbs
Gross Weight 0.06 lbs