30018OP3GFP447/9TSW4

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30018OP3GFP447/9TSW4

WEG Electric Motors

30018OP3GFP447/9TSW4

WEG Electric Motors
300Hp 1800 3 60 460
MFG Item Number
30018OP3GFP447/9TSW4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
30018OP3GFP447/9TSW4
300Hp 1800 3 60 460

Series Information

Specifications

Specifications
Manufacturer Part Number 30018OP3GFP447/9TSW4
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 300Hp 1800 3 60 460
Horsepower 300 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447/9TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Drip Proof
Mounting Foot Mount
Current Rating 336 A
Service Factor 1.15
Composition Cast Iron
Net Weight 2100.091 lbs
Gross Weight 2100.091 lbs