30018ST3QIERB449T-W2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30018ST3QIERB449T-W2

WEG Electric Motors

30018ST3QIERB449T-W2

WEG Electric Motors
300HP 1800 3 60 460 447/9T RB, J2
MFG Item Number
30018ST3QIERB449T-W2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
30018ST3QIERB449T-W2
300HP 1800 3 60 460 447/9T RB, J2

Series Information

Specifications

Specifications
Manufacturer Part Number 30018ST3QIERB449T-W2
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 300HP 1800 3 60 460 447/9T RB, J2
Type Severe Duty
Horsepower 300 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 447/9T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 330 A
Service Factor 1.15
Composition Cast Iron
Net Weight 3181.345 lbs
Gross Weight 3181.345 lbs