3001MRS-WP
Dwyer Instruments Panel Meters & Gauges, 3000MRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3001MRS-WP Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/Gage Solid-State

MFG Item Number
3001MRS-WP

3001MRS-WP Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/Gage Solid-State

MFG Item Number
3001MRS-WP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 3000MRS Series
Item #
3001MRS-WP
Photohelic Switch/Gage Solid-State

3000MRS Series Information

Specifications

Specifications
Manufacturer Part Number 3001MRS-WP
Manufacturer Dwyer Instruments
Product Series 3000MRS
Family Series Dwyer Instruments Panel Meters & Gauges, 3000MRS Series
Description Photohelic Switch/Gage Solid-State Relays Double Circuit Range 0-1In WC With Weatherproof Housing
Case Size 4 "
Connection 1/8 NPT
Vacuum Measurement No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs