3002GRY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3002GRY Bryant Electric Switches, SWITCH, TOG, DP, 30A 120/277V, GY

MFG Item Number
3002GRY

3002GRY Bryant Electric Switches, SWITCH, TOG, DP, 30A 120/277V, GY

MFG Item Number
3002GRY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
3002GRY
SWITCH, TOG, DP, 30A 120/277V, GY

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number 3002GRY
Description Switches and Lighting Controls, Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Double Pole, 30A 120/277V AC, Back and Side Wired, Gray
Voltage 120 VAC, 277 VAC
Switch Configuration Double Pole
Operator Gray
Current Rating 30 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Industrial
Approvals CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs