3002MRS
Dwyer Instruments Panel Meters & Gauges, 3000MRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3002MRS Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/ Gage Solid-State

MFG Item Number
3002MRS

3002MRS Dwyer Instruments Panel Meters & Gauges, 3000MRS Series, Photohelic Switch/ Gage Solid-State

MFG Item Number
3002MRS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 3000MRS Series
Item #
3002MRS
Photohelic Switch/ Gage Solid-State

3000MRS Series Information

Specifications

Specifications
Manufacturer Part Number 3002MRS
Manufacturer Dwyer Instruments
Product Series 3000MRS
Family Series Dwyer Instruments Panel Meters & Gauges, 3000MRS Series
Description Photohelic Switch/ Gage Solid-State Relays Double Circuit Range 0-2 In WC
Range 0-2 WC
Case Size 4 "
Connection 1/8 NPT
Vacuum Measurement No
Approvals CE
Net Weight 2.4 lbs
Gross Weight 2.4 lbs