Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3003-LPS-CI-YZ-VML Pepperl Fuchs Purge & Pressurization System, 3003 Series, Encl Purge Sys, W/O Pressure Switch,
3003-LPS-CI-YZ-VML Pepperl Fuchs Purge & Pressurization System, 3003 Series, Encl Purge Sys, W/O Pressure Switch,
Item Number
3003-LPS-CI-YZ-VML
This item cannot be canceled or returned
Description
Purge & Pressurization System, 3003 Series
Item #
3003-LPS-CI-YZ-VML
Encl Purge Sys, W/O Pressure Switch,
Specifications
Specifications
| Manufacturer Part Number |
513556 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
3003 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 3003 Series |
| Description |
Encl Purge Sys, W/O Pressure Switch, Class I, Vetrical LH Mnt |
| System Type |
Purging System |
| With Output Switch |
No |
| Class |
Class I |
| Mounting |
Left Hand Mount |
| System Supply Size |
1/4 " FPT |
| Approvals |
CE, cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
8.3774 lbs |
| Gross Weight |
10 lbs |
3003-LPS-CI-YZ-VML
Pepperl Fuchs Purge & Pressurization System, 3003 Series