3003-WPS-CI-YZ-VMR-VX
Pepperl Fuchs Purge & Pressurization System, 3003 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3003-WPS-CI-YZ-VMR-VX

Pepperl Fuchs Purge & Pressurization System, 3003 Series

3003-WPS-CI-YZ-VMR-VX

Pepperl Fuchs Purge & Pressurization System, 3003 Series
Encl Purge Sys, With Pressure
Item Number
3003-WPS-CI-YZ-VMR-VX
MFG Item Number
514213
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 3003 Series
Item #
3003-WPS-CI-YZ-VMR-VX
Encl Purge Sys, With Pressure

3003 Series Information


Specifications

Specifications
Manufacturer Part Number 514213
Manufacturer Pepperl Fuchs
Product Series 3003
Family Series Pepperl Fuchs Purge & Pressurization System, 3003 Series
Description Encl Purge Sys, With Pressure Switch, Class I, Vetrical RH Mnt
System Type Purging System
Voltage 120 VAC
Nominal Voltage 120 VAC
With Output Switch Yes
Class Class I
Mounting Right Hand Mount
System Supply Size 1/4 " FPT
Electrical Connection Screw Terminals
Approvals CE, cULus
Operating Temperature -20-120 °F
Comments With Vortex Cooler Indicator Gauge
Net Weight 0 lbs
Gross Weight 15 lbs