Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3003-WPSA-CI-YZ-VML-24VDC
Pepperl Fuchs Purge & Pressurization System, 3003 Series
3003-WPSA-CI-YZ-VML-24VDC
Pepperl Fuchs Purge & Pressurization System, 3003 Series
Encl Purge Sys, With Pressure
Item Number
3003-WPSA-CI-YZ-VML-24VDC
This item cannot be canceled or returned
Description
Purge & Pressurization System, 3003 Series
Item #
3003-WPSA-CI-YZ-VML-24VDC
Encl Purge Sys, With Pressure
Specifications
Specifications
| Manufacturer Part Number |
513901 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
3003 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 3003 Series |
| Description |
Encl Purge Sys, With Pressure Switch, Class I, Vetrical LH Mnt |
| System Type |
Purging System |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| With Output Switch |
Yes |
| Class |
Class I |
| Mounting |
Left Hand Mount |
| System Supply Size |
1/4 " FPT |
| Electrical Connection |
Screw Terminals |
| Approvals |
CE, cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
13.5648 lbs |
| Gross Weight |
15 lbs |
3003-WPSA-CI-YZ-VML-24VDC
Pepperl Fuchs Purge & Pressurization System, 3003 Series