Series Information
| Manufacturer Part Number | 30036OP3JFP447/9TSW4 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | MOTOR 300HP 2P 447/9TS WFA2 |
| Type | Fire Pump |
| Horsepower | 304 hp |
| Kilowatts | 223.7 kW |
| Speed | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 380 VAC |
| Nominal Voltage | 380 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 400 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Shaft Diameter | 1.13 " |
| Overload Protection | None |
| Length | 14.87 " |
| Approvals | cCSAus, cULus |
| Net Weight | 2094.899 lbs |
| Gross Weight | 2094.899 lbs |