Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Purge & Pressurization System, 3004 Series
3004-LPS-CI-YZ-VMR
Pepperl Fuchs Purge & Pressurization System, 3004 Series
Encl Purge Sys, W/O Pressure Switch,
Item Number
3004-LPS-CI-YZ-VMR
This item cannot be canceled or returned
Description
Purge & Pressurization System, 3004 Series
Item #
3004-LPS-CI-YZ-VMR
Encl Purge Sys, W/O Pressure Switch,
Specifications
Specifications
| Manufacturer Part Number |
513996 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
3004 |
| Family Series |
Pepperl Fuchs Purge & Pressurization System, 3004 Series |
| Description |
Encl Purge Sys, W/O Pressure Switch, Class I, Vertical RH Mnt |
| System Type |
Purging System |
| With Output Switch |
No |
| Class |
Class I |
| Mounting |
Right Hand Mount |
| System Supply Size |
1/2 " FPT |
| Approvals |
CE, cULus |
| Operating Temperature |
-20-120 °F |
| Net Weight |
10.1521 lbs |
| Gross Weight |
12 lbs |
3004-LPS-CI-YZ-VMR
Pepperl Fuchs Purge & Pressurization System, 3004 Series