3004-WPSA-CI-YZVMLVX24VDC
Pepperl Fuchs Purge & Pressurization System, 3004 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3004-WPSA-CI-YZVMLVX24VDC

Pepperl Fuchs Purge & Pressurization System, 3004 Series

3004-WPSA-CI-YZVMLVX24VDC

Pepperl Fuchs Purge & Pressurization System, 3004 Series
Encl Purge Sys, With Pressure
Item Number
3004-WPSA-CI-YZVMLVX24VDC
MFG Item Number
514527
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Purge & Pressurization System, 3004 Series
Item #
3004-WPSA-CI-YZVMLVX24VDC
Encl Purge Sys, With Pressure

3004 Series Information


Specifications

Specifications
Manufacturer Part Number 514527
Manufacturer Pepperl Fuchs
Product Series 3004
Family Series Pepperl Fuchs Purge & Pressurization System, 3004 Series
Description Encl Purge Sys, With Pressure Switch, Class I, Vertical LH Mnt
System Type Purging System
Voltage 24 VDC
Nominal Voltage 24 VDC
With Output Switch Yes
Class Class I
Mounting Left Hand Mount
System Supply Size 1/2 " FPT
Electrical Connection Screw Terminals
Approvals CE, cULus
Operating Temperature -20-120 °F
Comments With Vortex Cooler Indicator Gauge
Net Weight 13.7258 lbs
Gross Weight 17 lbs