Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Fittings
3005231
ASI-Automation Systems Interconnect Fittings
M25 X1.5 Threaded Locknut With
This item cannot be canceled or returned
Description
M25 X1.5 Threaded Locknut With
Specifications
Specifications
| Manufacturer Part Number |
3005231 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
M25 X1.5 Threaded Locknut With Collar, Black |
| Conduit/Cable Type |
Standard |
| Trade Size |
M25 |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Comments |
1,143M25N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3005231
ASI-Automation Systems Interconnect Fittings