3005536
ASI-Automation Systems Interconnect Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3005536

ASI-Automation Systems Interconnect Fittings

3005536

ASI-Automation Systems Interconnect Fittings
PG21 Nylon Locking Nut, Black,
MFG Item Number
3005536
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3005536
PG21 Nylon Locking Nut, Black,

Series Information

Specifications

Specifications
Manufacturer Part Number 3005536
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Fittings
Description PG21 Nylon Locking Nut, Black, Without Collar
Conduit/Cable Type Standard
Trade Size PG 16
Composition Non-Metallic
Hazardous Location No
Type Standard
Grounding No
Comments 1714N
Net Weight 0 lbs
Gross Weight 0 lbs