Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Fittings
3005540
ASI-Automation Systems Interconnect Fittings
PG29 Nylon Locking Nut, Gray,
This item cannot be canceled or returned
Description
PG29 Nylon Locking Nut, Gray,
Specifications
Specifications
| Manufacturer Part Number |
3005540 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
PG29 Nylon Locking Nut, Gray, Without Collar |
| Conduit/Cable Type |
Standard |
| Trade Size |
PG 29 |
| Composition |
Non-Metallic |
| Hazardous Location |
No |
| Type |
Standard |
| Grounding |
No |
| Comments |
1715 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3005540
ASI-Automation Systems Interconnect Fittings