3005913
ASI-Automation Systems Interconnect Fittings, 1052 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3005913

ASI-Automation Systems Interconnect Fittings, 1052 Series

3005913

ASI-Automation Systems Interconnect Fittings, 1052 Series
PG16 Threaded Entry Plug, Black
MFG Item Number
3005913
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, 1052 Series
Item #
3005913
PG16 Threaded Entry Plug, Black

1052 Series Information

  • Threaded Entry Plug
  • Plastic
  • Black or Light Gray
  • IP 54 Protection
  • Used for PG Threads
Threaded entry plugs made of black or gray polyamide. Used in conjunction with PG threads.


Specifications

Specifications
Manufacturer Part Number 3005913
Manufacturer ASI-Automation Systems Interconnect
Product Series 1052
Family Series ASI-Automation Systems Interconnect Fittings, 1052 Series
Description PG16 Threaded Entry Plug, Black Plastic
Connection Type Slotted Head
Trade Size PG 16
Material Polyamide
Composition Non-Metallic
Mounting Threaded
Comments 1052016N
Net Weight 0.01 lbs
Gross Weight 0.005 lbs