Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3005970 ASI-Automation Systems Interconnect Fittings, 1053 Series, M32 X 1.5 Threaded Entry Plug,
3005970 ASI-Automation Systems Interconnect Fittings, 1053 Series, M32 X 1.5 Threaded Entry Plug,
This item cannot be canceled or returned
Description
M32 X 1.5 Threaded Entry Plug,
- Threaded Entry Plug
- Plastic
- Black or Light Gray
- IP 54 Protection
- Used for Metric Threads
Threaded entry plugs made of black or gray polyamide. Used in conjunction with Metric threads.
Specifications
Specifications
| Manufacturer Part Number |
3005970 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Product Series |
1053 |
| Family Series |
ASI-Automation Systems Interconnect Fittings, 1053 Series |
| Description |
M32 X 1.5 Threaded Entry Plug, Light Gray Plastic |
| Connection Type |
Slotted Head |
| Trade Size |
M32 |
| Material |
Polyamide |
| Composition |
Non-Metallic |
| Mounting |
Threaded |
| Comments |
1053M32 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3005970
ASI-Automation Systems Interconnect Fittings, 1053 Series