Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3006026
ASI-Automation Systems Interconnect Cable Entries
Polystyrene Cable Glands Black,
This item cannot be canceled or returned
Description
Polystyrene Cable Glands Black,
Specifications
Specifications
| Manufacturer Part Number |
3006026 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Polystyrene Cable Glands Black, PG13.5 Threads, 8-11mm Clamping Range |
| Hub Size |
PG13.5 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.31-0.43 " |
| Type |
Bushing Grip |
| Composition |
Non-Metallic |
| Material |
Polystyrene |
| Hazardous Location |
No |
| Protection Rating |
IP54 |
| Comments |
1702PN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3006026
ASI-Automation Systems Interconnect Cable Entries