3006611
ASI-Automation Systems Interconnect Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3006611 ASI-Automation Systems Interconnect Fittings, PG7 Threaded, Polystyrene Entry

MFG Item Number
3006611

3006611 ASI-Automation Systems Interconnect Fittings, PG7 Threaded, Polystyrene Entry

MFG Item Number
3006611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
3006611
PG7 Threaded, Polystyrene Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 3006611
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Fittings
Description PG7 Threaded, Polystyrene Entry Plug, Black
Connection Type Slotted Head
Trade Size PG 7
Material Polystyrene
Composition Non-Metallic
Mounting Threaded
Comments 1,840N
Net Weight 0 lbs
Gross Weight 0 lbs