Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3006620 ASI-Automation Systems Interconnect Fittings, PG11 Threaded, Polystyrene Entry
3006620 ASI-Automation Systems Interconnect Fittings, PG11 Threaded, Polystyrene Entry
This item cannot be canceled or returned
Description
PG11 Threaded, Polystyrene Entry
Specifications
Specifications
| Manufacturer Part Number |
3006620 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
PG11 Threaded, Polystyrene Entry Plug, Light Gray |
| Connection Type |
Slotted Head |
| Trade Size |
PG 11 |
| Material |
Polystyrene |
| Composition |
Non-Metallic |
| Mounting |
Threaded |
| Comments |
1842 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3006620
ASI-Automation Systems Interconnect Fittings