Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
3006751 ASI-Automation Systems Interconnect Fittings, M12 X 1.5 Threaded, Polystyrene
3006751 ASI-Automation Systems Interconnect Fittings, M12 X 1.5 Threaded, Polystyrene
This item cannot be canceled or returned
Description
M12 X 1.5 Threaded, Polystyrene
Specifications
Specifications
| Manufacturer Part Number |
3006751 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Fittings |
| Description |
M12 X 1.5 Threaded, Polystyrene Entry Plug, Black |
| Connection Type |
Slotted Head |
| Trade Size |
M12 |
| Material |
Polystyrene |
| Composition |
Non-Metallic |
| Mounting |
Threaded |
| Comments |
1253M12N |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3006751
ASI-Automation Systems Interconnect Fittings