Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3008060
ASI-Automation Systems Interconnect Cable Entries
Rutaseal Grommet, Fits Threaded
This item cannot be canceled or returned
Description
Rutaseal Grommet, Fits Threaded
Specifications
Specifications
| Manufacturer Part Number |
3008060 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
Rutaseal Grommet, Fits Threaded Entry M25 Threads, Light Gray |
| Cable Diameter Range |
0.75-1.1 " |
| Mounting |
Snap-In |
| Color |
Gray |
| Protection Rating |
IP67 |
| Material |
EPDM |
| Approvals |
CE |
| Comments |
RS1928.M40 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3008060
ASI-Automation Systems Interconnect Cable Entries