Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Master Appliance Electric Power Tools, HG/VT Series
30083
Master Appliance Electric Power Tools, HG/VT Series
Element Kit, HG-501D, VT-751D (120V)
This item cannot be canceled or returned
Description
Electric Power Tools, HG/VT Series
Element Kit, HG-501D, VT-751D (120V)
- Upgraded Long‑Life Universal Motor Delivers 2X PLUS Run Life
- High 27 CFM Airflow Gets Tough Jobs Done Faster
- Optimized Design for Improved Serviceability
Specifications
Specifications
| Manufacturer Part Number |
30083 |
| Manufacturer |
Master Appliance |
| Product Series |
HG/VT |
| Family Series |
Master Appliance Electric Power Tools, HG/VT Series |
| Description |
Element Kit, HG-501D, VT-751D (120V) |
| Accessory Type |
Element Kit |
| For Use With |
HG VT Series |
| Comments |
HG-501D & VT-751D(120 V) |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.24 lbs |
30083
Master Appliance Electric Power Tools, HG/VT Series