300A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300A Cully-Minerallac Cable Clamps, DUPLEX JIFFY CLIP

MFG Item Number
300A

300A Cully-Minerallac Cable Clamps, DUPLEX JIFFY CLIP

MFG Item Number
300A
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Clamps, Series
Item #
300A
DUPLEX JIFFY CLIP

Series Information

Specifications

Specifications
Manufacturer Part Number 300A
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Cable Clamps
Description DUPLEX JIFFY CLIP
Color Silver
Thickness 0.035 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs