Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
300GCX-024-B Federal Signal Audible Signaling Devices, 300GCX Series, 15W AMPLIFIED SPEAKER 24V HAZ LOC BLK
MFG Item Number
300GCX-024-B
300GCX-024-B Federal Signal Audible Signaling Devices, 300GCX Series, 15W AMPLIFIED SPEAKER 24V HAZ LOC BLK
MFG Item Number
300GCX-024-B
This item cannot be canceled or returned
Description
Audible Signaling Devices, 300GCX Series
15W AMPLIFIED SPEAKER 24V HAZ LOC BLK
300GCX Series Information
Specifications
Specifications
Manufacturer Part Number
300GCX-024-B
Manufacturer
Federal Signal
Product Series
300GCX
Family Series
Federal Signal Audible Signaling Devices, 300GCX Series
Description
SelecTone 15 Watt Amplified Speaker, Hazardous Location, 24VAC/DC, Black - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0
Accessory Type
Amplified Speaker
Voltage
24 VAC, 24 VDC
Explosion Proof
No
Hazardous Location
Yes
Mounting
Surface
Operating Temperature
-67-150 °F
Current Rating
0.9 A
NEMA Rating
NEMA 4X
Approvals
CSFM, cUL, UL
Net Weight
6.1 lbs
Gross Weight
6.1 lbs
300GCX-024-B
Federal Signal Audible Signaling Devices, 300GCX Series