300GCX Series Information
| Manufacturer Part Number | 300GCX-120-B |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 300GCX |
| Family Series | Federal Signal Audible Signaling Devices, 300GCX Series |
| Description | SelecTone 15 Watt Amplified Speaker, Hazardous Location, 120VAC, Black - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa |
| Accessory Type | Amplified Speaker |
| Voltage | 120 VAC |
| Explosion Proof | No |
| Hazardous Location | Yes |
| Mounting | Surface |
| Operating Temperature | -67-150 °F |
| Current Rating | 0.2 A |
| NEMA Rating | NEMA 4X |
| Approvals | CSFM, cUL, UL |
| Net Weight | 7.1 lbs |
| Gross Weight | 7.1 lbs |