300GCX-120-CN
Federal Signal Audible Signaling Devices, 300GCX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

300GCX-120-CN

Federal Signal Audible Signaling Devices, 300GCX Series

300GCX-120-CN

Federal Signal Audible Signaling Devices, 300GCX Series
15W AMPLFD SPEAKER 120V HAS LOC ZONE
MFG Item Number
300GCX-120-CN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 300GCX Series
Item #
300GCX-120-CN
15W AMPLFD SPEAKER 120V HAS LOC ZONE

300GCX Series Information


Specifications

Specifications
Manufacturer Part Number 300GCX-120-CN
Manufacturer Federal Signal
Product Series 300GCX
Family Series Federal Signal Audible Signaling Devices, 300GCX Series
Description SelecTone 15 Watt Amplified Speaker, Hazardous Location, Zone Listed, 120 VAC - Available in 24VAC/DC, 120VAC and 240VAC. Reliable, solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable
Accessory Type Amplified Speaker
Voltage 120 VAC
Explosion Proof No
Hazardous Location Yes
Mounting Surface
Operating Temperature -67-150 °F
Current Rating 0.2 A
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 6.7 lbs
Gross Weight 6.7 lbs