300MB Series Information
| Manufacturer Part Number | 300MB-1SD |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | 300MB |
| Family Series | Federal Signal Audible Signaling Devices, 300MB Series |
| Description | CommCenter Digital Message Center, 1 Message - Multi-voltage design accepts 24VDC, 120VAC or 240VAC. High quality, non-volatile playback. Stores up to six voice messages, melodies, tones and signals. Messages can be up to 30 seconds in length 180 |
| Nominal Voltage | 120 VAC, 24 VDC, 240 VAC |
| Mounting | Wall |
| PLC Compatible | No |
| Current Rating | 0.2-0.8 A |
| Operating Temperature | -32-140 °F |
| Explosion Proof | No |
| Hazardous Location | No |
| NEMA Rating | NEMA 1 |
| Approvals | cUL, UL |
| Net Weight | 6.6 lbs |
| Gross Weight | 6.6 lbs |