Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
300XBXC1-120A Schneider Relays, 300 Series, Relay, DPDT, 30A, 110/120 VAC Coil
300XBXC1-120A Schneider Relays, 300 Series, Relay, DPDT, 30A, 110/120 VAC Coil
Item Number
300XBXC1-120A
This item cannot be canceled or returned
Description
Relay, DPDT, 30A, 110/120 VAC Coil
- Rated up to 30 Amps
- Solderable Quick‑Connect Terminals
- Optional Blowout Magnet for High Voltage DC Switching
- Flux Tight Versions Available
- A Variety of Covers for Custom Installations
Specifications
Specifications
| Manufacturer Part Number |
C007010M |
| Manufacturer |
Schneider |
| Product Series |
300 |
| Family Series |
Schneider Relays, 300 Series |
| Description |
Relay, DPDT, 30A, 110/120 VAC Coil |
| Coil Voltage |
110 VAC, 120 VAC |
| Contacts |
DPDT |
| Mounting |
Side Flange |
| Termination |
.250 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
30 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
300XBXC1-120A
Schneider Relays, 300 Series