Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
300 Series Information
| Manufacturer Part Number | C007008M |
|---|---|
| Manufacturer | Schneider |
| Product Series | 300 |
| Family Series | Schneider Relays, 300 Series |
| Description | Relay, DPDT, 30A, 24 VAC Coil |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Side Flange |
| Termination | .250 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 30 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.0022 lbs |
| Gross Weight | 0.0022 lbs |