301-BLT-12K
Edwards Signaling Safety Switches, 301 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

301-BLT-12K

Edwards Signaling Safety Switches, 301 Series

301-BLT-12K

Edwards Signaling Safety Switches, 301 Series
301-B Dpst Led Mag T 18/4_ Jto
MFG Item Number
301-BLT-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 301 Series
Item #
301-BLT-12K
301-B Dpst Led Mag T 18/4_ Jto

301 Series Information

  • Defeat Resistant Position Sensor
  • Works Best where a Switch Override Must Be Prevented
  • UL, CSA Approved
  • IP66 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Grinder Machines, Augur Machines, Chopper Machines

Specifications

Specifications
Manufacturer Part Number 301-BLT-12K
Manufacturer Edwards Signaling
Product Series 301
Family Series Edwards Signaling Safety Switches, 301 Series
Description 301-B Dpst Led Mag T 18/4_ Jto
Contacts DPST
Switch On Distance 8 mm
Switch Off Distance 30 mm
Protection Rating IP66
Connection Type 12 Foot Leads
Status Indicator Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs