301-BT-12J
Edwards Signaling Safety Switches, 301 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
301-BT-12J Edwards Signaling Safety Switches, 301 Series, 301-B Dpst Mag T 22/4 Jkt12Ft
MFG Item Number
301-BT-12J

301-BT-12J Edwards Signaling Safety Switches, 301 Series, 301-B Dpst Mag T 22/4 Jkt12Ft

MFG Item Number
301-BT-12J
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, 301 Series
Item #
301-BT-12J
301-B Dpst Mag T 22/4 Jkt12Ft

301 Series Information

  • Defeat Resistant Position Sensor
  • Works Best where a Switch Override Must Be Prevented
  • UL, CSA Approved
  • IP66 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Grinder Machines, Augur Machines, Chopper Machines

Specifications

Specifications
Manufacturer Part Number 301-BT-12J
Manufacturer Edwards Signaling
Product Series 301
Family Series Edwards Signaling Safety Switches, 301 Series
Description 301-B Dpst Mag T 22/4 Jkt12Ft
Contacts DPST
Switch On Distance 8 mm
Switch Off Distance 30 mm
Protection Rating IP66
Connection Type 20 Foot Leads
Status Indicator No
Approvals CSA, UL
Net Weight 0.6235 lbs
Gross Weight 0.6235 lbs
Alternatives
301-BT-12K
301-BT-12K
Edwards Signaling Safety Switches, 301 Series