301
Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

301

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment

301

Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Small Industrial Kneeling Mat (18in.
Item Number
301
MFG Item Number
CLC301
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Personal Protection Equipment, Series
Item #
301
Small Industrial Kneeling Mat (18in.

Series Information

Specifications

Specifications
Manufacturer Part Number CLC301
Manufacturer Custom Leathercraft Mfg Co (CLC)
Family Series Custom Leathercraft Mfg Co (CLC) Personal Protection Equipment
Description Small Industrial Kneeling Mat (18in. x 8in.)
Color Black
Size 18 x 8 "
Comments Silicone Free, Oil Resistant
Net Weight 0 lbs
Gross Weight 0 lbs