301-CT-12K
Edwards Signaling Switches, 301 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

301-CT-12K

Edwards Signaling Switches, 301 Series

301-CT-12K

Edwards Signaling Switches, 301 Series
Interlock Switch, N/O, 12Ft Leads,
MFG Item Number
301-CT-12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 301 Series
Item #
301-CT-12K
Interlock Switch, N/O, 12Ft Leads,

301 Series Information

  • Defeat Resistant Position Sensor
  • Works Best where a Switch Override Must Be Prevented
  • UL, CSA Approved
  • IP66 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Grinder Machines, Augur Machines, Chopper Machines

Specifications

Specifications
Manufacturer Part Number 301-CT-12K
Manufacturer Edwards Signaling
Product Series 301
Family Series Edwards Signaling Switches, 301 Series
Description Interlock Switch, N/O, 12Ft Leads, 0.375-0.75in. Sense Range, 2.5W/2.5VA Max Load, N4X Stainless Steel
Contacts 1NO
Switch On Distance 10 mm
Switch Off Distance 30 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP66
Length 12 '
Status Indicator No
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.99 lbs