301-DT-06K
Edwards Signaling Switches, 301 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

301-DT-06K Edwards Signaling Switches, 301 Series, 301 Triac Mag T Cbl 18/2

MFG Item Number
301-DT-06K

301-DT-06K Edwards Signaling Switches, 301 Series, 301 Triac Mag T Cbl 18/2

MFG Item Number
301-DT-06K
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 301 Series
Item #
301-DT-06K
301 Triac Mag T Cbl 18/2

301 Series Information

  • Defeat Resistant Position Sensor
  • Works Best where a Switch Override Must Be Prevented
  • UL, CSA Approved
  • IP66 Rated
  • Applications: Requiring Highly Defeat Resistant Switches, Grinder Machines, Augur Machines, Chopper Machines

Specifications

Specifications
Manufacturer Part Number 301-DT-06K
Manufacturer Edwards Signaling
Product Series 301
Family Series Edwards Signaling Switches, 301 Series
Description 301 Triac Mag T Cbl 18/2
Contacts 1NO
Switch On Distance 10 mm
Switch Off Distance 30 mm
Nominal Voltage 120 VAC
Voltage 120 VAC
Connection Type Wire Leads
Protection Rating IP66
Length 6 '
Status Indicator No
Approvals CSA, UL
Net Weight 0.605 lbs
Gross Weight 0.605 lbs