30100
Bryant Electric Disconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

30100 Bryant Electric Disconnect Switches, ENCL, W/O SW, NEMA TYPE 1

MFG Item Number
30100

30100 Bryant Electric Disconnect Switches, ENCL, W/O SW, NEMA TYPE 1

MFG Item Number
30100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
30100
ENCL, W/O SW, NEMA TYPE 1

Series Information

Specifications

Specifications
Family Series Bryant Electric Disconnect Switches
Manufacturer Bryant Electric
Manufacturer Part Number 30100
Description Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnect Accessories, NEMA 1 Enclosure Only, For 30A Side Wired Only, Aluminum
Type Enclosure
Net Weight 0.515 lbs
Gross Weight 0.55 lbs