Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Cable Entries
3010078
ASI-Automation Systems Interconnect Cable Entries
PG48 Threaded, 316L Stainless Steel
This item cannot be canceled or returned
Description
PG48 Threaded, 316L Stainless Steel
Specifications
Specifications
| Manufacturer Part Number |
3010078 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Cable Entries |
| Description |
PG48 Threaded, 316L Stainless Steel Cable Gland, 34-35mm Clamping Range |
| Hub Size |
PG48 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.34-1.77 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Approvals |
CE |
| Protection Rating |
IP68 |
| Comments |
7900A.48 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
3010078
ASI-Automation Systems Interconnect Cable Entries