Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 30103D |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Disconnect Switches |
| Description | Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Aluminum, With NEMA 1 Enclosure |
| Poles | 3 |
| NEMA Rating | NEMA 1 |
| Current Rating | 30 A |
| AC Voltage | 600 VAC |
| Approvals | CSA, UL |
| Net Weight | 0.98 lbs |
| Gross Weight | 1.15 lbs |